THORMAS

THORMAS half round file non sparking Al-Br 200mm

  • ERIKS:13408549
  • Manufacturer:8412783716030
Image 1
Save to list

€330.01/ pieceexcl. VAT

€399.31incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Files
Shape
Semi round
Length
200 mm
Weight
500 g
Material
Aluminum bronze