THORMAS

THORMAS Hacksaw non sparking Al-Br 300mm

  • ERIKS:13407876
  • Manufacturer:8412783722215
Image 1
Save to list

€400.95/ pieceexcl. VAT

€485.15incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Hand saws and saw frames
Length
500 mm
Weight
600 g
Material
Aluminum bronze