






€4.23/ pairexcl. VAT
€5.12incl. VAT
Sold per: 12Min. order: 12
432 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.70 | - |
12+ | €4.23 | 10.00% |
60+ | €4.00 | 15.00% |
120+ | €3.76 | 20.00% |
240+ | €3.53 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | Ultimate Flex |
Type | Pro |
Series | Ultimate Flex |
Type | Pro |
Type | Precision |
Glove size | 8 |
Liner Material | Nylon/spandex |
Liner Colour | Red |
Coating Colour | Black |
Gauge | 15 |
Thickness | 0.3 mm |
Length | 240 mm |
Cuff Style | Knitted wrist |
€3.13/ pairexcl. VAT
€3.79incl. VAT
Sold per: 12Min. order: 12
13188 In stock - Estimated delivery date 05/11/2026