






€4.70/ pairexcl. VAT
€5.69incl. VAT
Sold per: 12Min. order: 12
2916 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | Ultimate Flex |
Type | Pro |
Series | Ultimate Flex |
Type | Pro |
Type | Precision |
Glove size | 11 |
Liner Material | Nylon/spandex |
Liner Colour | Red |
Coating Colour | Black |
Gauge | 15G |
Thickness | 0.3 mm |
Length | 270 mm |
Cuff Style | Knitted wrist |
€3.48/ pairexcl. VAT
€4.21incl. VAT
Sold per: 12Min. order: 12
588 In stock - Estimated delivery date 05/11/2026