






€3.13/ pairexcl. VAT
€3.79incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 03/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.48 | - |
12+ | €3.13 | 10.00% |
60+ | €2.96 | 15.00% |
120+ | €2.78 | 20.00% |
240+ | €2.61 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | Ultimate Flex |
Series | Ultimate Flex |
Type | Precision |
Glove size | 7 |
Liner Material | Nylon/spandex |
Liner Colour | Black |
Coating Colour | Black |
Gauge | 15 |
Thickness | 0.6 mm |
Length | 230 mm |
Cuff Style | Knitted wrist |