






€2.09/ pairexcl. VAT
€2.53incl. VAT
Sold per: 12Min. order: 12
10488 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.32 | - |
12+ | €2.09 | 10.00% |
60+ | €1.97 | 15.00% |
120+ | €1.86 | 20.00% |
240+ | €1.74 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | Second Skin |
Series | Second Skin |
Type | Precision |
Glove size | 10 |
Material | Nylon |
Liner Material | Nylon |
Liner Colour | Black |
Coating Colour | Black |
Gauge | 13 |
Thickness | 0.3 mm |
Length | 260 mm |
Cuff Style | Knitted wrist |
Norm | EN388:2003 / EN388:2016 |