THORMAS

THORMAS Glove Diamond Cut D PU 6

  • ERIKS:13295124
Image 1
Utilizing the worlds most advanced cut resistant fibre, Dyneema® Diamond Technology, THORMASAFE Diamond Cut D PU delivers a high level of cut protection without the use of steel or glass fibre. Ultra lightweight and breathable, Diamond Cut gloves radiate heat away from the hand, keeping it cool and dry.

Due to the use of thin, but remarkable strong fibres, the glove is incredibly tactile, allowing for better feel and control for delicate and natural movements without any of the discomfort or brittleness of steel or glass fibres. Diamond Cut gloves can endure the most challenging of conditions to provide all-day protection.

A REMARKABLE COST SAVINGS SOLUTION
•Much longer lifespan and higher level of performance than alternatives.
•Abrasion and tear resistant for increased durability – extended life – reduced glove purchasing costs.
•Excellent dirt masking properties and washable.
•Exceptional comfort and breathability – promotes active use and thus reduces injuries and injury leave days.


Mechanical risks : EN388:2016 4X43D
Save to list

€18.80/ pairexcl. VAT

€22.75incl. VAT

Sold per: 12Min. order: 12

744 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
Diamond
Type
PU-D
Series
Diamond
Type
PU-D
Type
Precision
Glove size
6
Material
Dyneema® Diamond
Liner Material
Nylon
Colour
Black
Liner Colour
Black
Coating Colour
Black
Gauge
13
Cuff Style
Knitted wrist
Norm
EN388: 2016 4X43D