THORMAS

THORMAS Glove Diamond Cut B NF 9

  • ERIKS:13295125
Image 1
Nitrile Foam coated glove with cut level B protection in an ultra-light weight, ergonomic and extremely breathable glove offering easy natural hand movements, dexterity for delicate precision work and a firm confident grip.

Due to the use of thin, but remarkable strong Dyneema® Diamond Technology cut resistant fibres, THORMASAFE Diamond Cut B offers enhanced comfort while being incredibly tactile, allowing for better feel and control for delicate and natural movements. It radiate heat away from the hand, keeping it cool and dry and promotes all day wear.

A REMARKABLE COST SAVINGS SOLUTION
•Much longer lifespan and higher level of performance than alternatives.
•Abrasion and tear resistant for increased durability – extended life – reduced glove purchasing costs.
•Excellent dirt masking properties and washable.
•Exceptional comfort and breathability – promotes active use and thus reduces injuries and injury leave days.

Mechanical risks : EN388:2016 4X42B
Save to list

€15.30/ pairexcl. VAT

€18.51incl. VAT

Sold per: 12Min. order: 12

2796 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
Diamond
Type
NF-B
Series
Diamond
Type
NF-B
Type
Precision
Glove size
9
Material
Dyneema® Diamond
Liner Material
Nylon
Colour
Black
Liner Colour
Black
Coating Colour
Black
Gauge
18
Cuff Style
Knitted wrist
Norm
EN 388:2016 4X42B