






€8.15/ pairexcl. VAT
€9.86incl. VAT
Sold per: 12Min. order: 12
696 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.05 | - |
12+ | €8.15 | 10.00% |
60+ | €7.69 | 15.00% |
120+ | €7.24 | 20.00% |
240+ | €6.79 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | Cut Resistant 3 |
Series | Cut Resistant 3 |
Type | Cut protection |
Glove size | 9 |
Liner Material | HPPE |
Liner Colour | Grey |
Coating Colour | Grey |
Gauge | 13 |
Thickness | 1.4 mm |
Length | 250 mm |
Cuff Style | Knitted wrist |