






€9.05/ pairexcl. VAT
€10.95incl. VAT
Sold per: 12Min. order: 12
1675 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | Cut Resistant 3 |
Series | Cut Resistant 3 |
Type | Cut protection |
Glove size | 11 |
Liner Material | HPPE |
Liner Colour | Grey |
Coating Colour | Grey |
Gauge | 13 |
Thickness | 1.4 mm |
Length | 270 mm |
Cuff Style | Knitted wrist |