THORMAS

THORMAS Glove Cut D LDMF 7

  • ERIKS:13416708
Image 1
Designed for a wide range of industrial applications offerings the highest EN 388 abrasion resistance rating coupled with a low DMF PU coating, the Cut D LDMF provides users with unparalleled protection, durability and flexibility. The unique low DMF PU coating has been engineered to ensure reliable grip quality, low-particle shed and provide long term peace of mind to both the user and business owner.

SPECIAL FEATURES
  • Open-backed for excellent breathability
  • Elasticated knitted cuff to ensure a snug fit andprevent dirt and debris from entering the glove
  • A secure grip on dry to slightly oily pieces for sure handling in a wide range of environments
  • PU coating
    • Great stretch and flexibility – great dexterity, softness and unique “grippy” quality without being sticky
    • Abrasion resistance and protect against cuts and scrapes
    • Low-particulate shed – reduce risk of contamination
    • Provides excellent resistance to cuts, snags, abrasions, oils and fuels

IDEAL FOR
  • Logistics, Warehousing, Tools and instruments
  • Wiring operation, Handling and assembling HVAC components
  • Automotive and Metal stamping
  • Construction works, Stone and tile installation
  • Handling abrasive or sharp parts/tools/material
Mechanical risks : EN388:2016 4543D
Save to list

€10.90/ pairexcl. VAT

€13.19incl. VAT

Sold per: 12Min. order: 12

695 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Glove size
7