

€351.74/ pieceexcl. VAT
€425.61incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Scrapers |
Shape | Flat |
Length | 400 mm |
Width | 60 mm |
Weight | 1.4 g |
Material | Beryllium-Copper |