

€163.57/ pieceexcl. VAT
€197.92incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Scrapers |
Shape | Flat |
Length | 350 mm |
Width | 35 mm |
Weight | 575 g |
Material | Beryllium-Copper |