

€87.87/ pieceexcl. VAT
€106.32incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Scrapers |
Shape | Flat |
Length | 200 mm |
Width | 30 mm |
Weight | 300 g |
Material | Beryllium-Copper |