

€128.30/ pieceexcl. VAT
€155.24incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Length | 160 mm |
Isolation protection 1000 V | No |
Low spark model | Yes |
VDE tested | No |
Weight | 170 g |
Material | Aluminum bronze |