THORMAS

THORMAS Flat file non sparking Al-Br 330mm

  • ERIKS:13408550
  • Manufacturer:8412783716085
Image 1
Save to list

€565.77/ pieceexcl. VAT

€684.58incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Files
Shape
Flat
Length
330 mm
Weight
300 g
Material
Aluminum bronze