THORMAS

THORMAS Fitted ring Stainless steel A2 DIN 988 1mm 15x21

  • ERIKS:23724748
  • Manufacturer:4043377125224
Image 1
Image 2
Image 1
Image 2
Save to list

€0.15/ pieceexcl. VAT

€0.18incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 988
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
15 mm
Outer Diameter
21 mm
Thickness
1 mm
DIN standard
988
Type
Fitted ring
Facet
No