THORMAS

THORMAS Fitted ring Stainless steel A2 DIN 988 0.2mm 14x20

  • ERIKS:11746771
  • Manufacturer:4043377125163
Image 1
Image 2
Image 1
Image 2
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 988
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
14 mm
Outer Diameter
20 mm
Thickness
0.2 mm
DIN standard
988
Type
Fitted ring
Facet
No