

€166.64/ pieceexcl. VAT
€201.63incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Connection size | 1/2 in |
Connection size socket side | 3/4 |
Low spark model | Yes |
Weight | 200 g |
Material | Aluminum bronze |