THORMAS

THORMAS Extension non sparking Al-Br 1/2 L=200mm

  • ERIKS:13408538
  • Manufacturer:8412783712803
Image 1
Save to list

€177.42/ pieceexcl. VAT

€214.68incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Connection size
1/2 in
Low spark model
Yes
Length
200 mm
Weight
400 g
Material
Aluminum bronze