THORMAS

THORMAS Extension non sparking Al-Br 1/2 L=100mm

  • ERIKS:13408537
  • Manufacturer:8412783712797
Image 1
Save to list

€161.56/ pieceexcl. VAT

€195.49incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Connection size
1/2 in
Low spark model
Yes
Length
100 mm
Weight
200 g
Material
Aluminum bronze