

€71.30/ pieceexcl. VAT
€86.27incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Parallel pin punches |
Diameter tip | 8 mm |
Length | 150 mm |
Weight | 160 g |
Material | Aluminum bronze |