

€66.99/ pieceexcl. VAT
€81.06incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Parallel pin punches |
Diameter tip | 6 mm |
Length | 140 mm |
Weight | 100 g |
Material | Aluminum bronze |