

€54.46/ pieceexcl. VAT
€65.90incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Parallel pin punches |
Diameter tip | 2.4 mm |
Length | 110 mm |
Weight | 60 g |
Material | Aluminum bronze |