

€52.16/ pieceexcl. VAT
€63.11incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Parallel pin punches |
Diameter tip | 1.8 mm |
Length | 110 mm |
Weight | 60 g |
Material | Aluminum bronze |