

€118.69/ pieceexcl. VAT
€143.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Material | Steel |
Thread size metric (M..) | 36 |
Pitch thread | 4 |
Thread type | Metric |
Material quality | 8.8 (steel) |
Surface protection | Untreated |