

€44.49/ pieceexcl. VAT
€53.83incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Material | Steel |
Thread size metric (M..) | 20 |
Pitch thread | 25 |
Thread type | Metric |
Material quality | 8.8 (steel) |
Surface protection | Hot dip galvanized |