

€15.53/ pieceexcl. VAT
€18.79incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Material | Steel |
Thread size metric (M..) | 12 |
Pitch thread | 175 |
Thread type | Metric |
Material quality | 8.8 (steel) |
Surface protection | Hot dip galvanized |