

€11.03/ pieceexcl. VAT
€13.34incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Material | Steel |
Thread size metric (M..) | 10 |
Pitch thread | 15 |
Thread type | Metric |
Material quality | 8.8 (steel) |
Surface protection | Hot dip galvanized |