

€24.36/ pieceexcl. VAT
€29.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Material | Steel |
Thread size metric (M..) | 22 |
Pitch thread | 25 |
Thread type | Metric |
Material quality | 4.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |