

€75.69/ pieceexcl. VAT
€91.58incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Material | Steel |
Thread size metric (M..) | 27 |
Pitch thread | 3 |
Thread type | Metric |
Material quality | 10.9 (steel) |
Surface protection | Untreated |