

€166.03/ pieceexcl. VAT
€200.90incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 30 x 32 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Wrench size small | 30 mm |
Wrench size large | 32 mm |