

€48.30/ pieceexcl. VAT
€58.44incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 12 x 13 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Wrench size small | 12 mm |
Wrench size large | 13 mm |