

€75.47/ pieceexcl. VAT
€91.32incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Inch |
Wrench width | 7/8 x 15/16 in |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 305 g |
Wrench size small | 7/8 in |
Wrench size large | 15/16 in |