

€33.22/ pieceexcl. VAT
€40.20incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Inch |
Wrench width | 7/16 x 1/2 in |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 85 g |
Wrench size small | 7/16 in |
Wrench size large | 1/2 in |