

€18.11/ pieceexcl. VAT
€21.91incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 6 x 7 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 40 g |
Wrench size small | 6 mm |
Wrench size large | 7 mm |