

€483.02/ pieceexcl. VAT
€584.45incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 55 x 60 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 3.27 g |
Wrench size small | 55 mm |
Wrench size large | 60 mm |