

€143.41/ pieceexcl. VAT
€173.53incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 32 x 36 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 1.155 g |
Wrench size small | 32 mm |
Wrench size large | 36 mm |