

€63.41/ pieceexcl. VAT
€76.73incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Inch |
Wrench width | 3/4 x 13/16 in |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 220 g |
Wrench size small | 3/4 in |
Wrench size large | 13/16 in |