

€75.47/ pieceexcl. VAT
€91.32incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 24 x 27 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 535 g |
Wrench size small | 24 mm |
Wrench size large | 27 mm |