

€60.38/ pieceexcl. VAT
€73.06incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 22 x 24 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 445 g |
Wrench size small | 22 mm |
Wrench size large | 24 mm |