

€57.38/ pieceexcl. VAT
€69.43incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 21 x 23 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 410 g |
Wrench size small | 21 mm |
Wrench size large | 23 mm |