

€93.57/ pieceexcl. VAT
€113.22incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Inch |
Wrench width | 1 x 1.1/8 in |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 430 g |
Wrench size small | 1 in |
Wrench size large | 1.1/8 in |