

€54.33/ pieceexcl. VAT
€65.74incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 19 x 24 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 390 g |
Wrench size small | 19 mm |
Wrench size large | 24 mm |