THORMAS

THORMAS Double open end spanner non sparking Al-Br 17X19

  • ERIKS:13408308
  • Manufacturer:8412783705669
Image 1
Save to list

€39.24/ pieceexcl. VAT

€47.48incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Model
Metric
Wrench width
17 x 19 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
235 g
Wrench size small
17 mm
Wrench size large
19 mm