THORMAS

THORMAS Double open end spanner non sparking Al-Br 12X13

  • ERIKS:13408297
  • Manufacturer:8412783705607
Image 1
Save to list

€30.19/ pieceexcl. VAT

€36.53incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Model
Metric
Wrench width
12 x 13 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
135 g
Wrench size small
12 mm
Wrench size large
13 mm