

€30.19/ pieceexcl. VAT
€36.53incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 11 x 14 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 125 g |
Wrench size small | 11 mm |
Wrench size large | 14 mm |