

€63.41/ pieceexcl. VAT
€76.73incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Inch |
Wrench width | 11/16 x 7/8 in |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 200 g |
Wrench size small | 11/16 in |
Wrench size large | 7/8 in |