

€21.14/ pieceexcl. VAT
€25.58incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Inch |
Wrench width | 1/4 x 5/16 in |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 35 g |
Wrench size small | 1/4 in |
Wrench size large | 5/16 in |