THORMAS

THORMAS DIN988 Shim Steel 6X12X0,3 D

  • ERIKS:11777591
  • Manufacturer:4051427189287
Image 1
Image 2
Image 1
Image 2
Save to list

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 2500Min. order: 2500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 988
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
6 mm
Outer Diameter
12 mm
Thickness
0.3 mm
DIN standard
988
Type
Fitted ring
Facet
No